Beli distributor panci di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CRESTWARE Sauce Pan (Panci)Deskripsi:Saucepans have a wide opening and an extended handle. They're better suited at pouring sauces over cooked dishes or into other vessels than sauce pots.atribut:
- UNSPSC: 48101808
- Body Material: Aluminium
- Body Style: Straight
- Dishwasher Safe: No
- Handle Color: Silver
- Handle Type: Riveted
- Lid Included: No
- Material: Aluminium
- NSF-certified: Yes
- Non-Stick: No
- Oven Safe: No
- CRESTWARE Stock Pot (Panci)Deskripsi:Stock pots with covers keep contents warm for long periods and prevent debris and other contaminants from entering the cookware.atribut:
- UNSPSC: 48101809
- Body Material: Aluminium
- NSF-certified: Yes
- VOLLRATH Stock Pot (Panci)Deskripsi:Stock pots with covers keep contents warm for long periods and prevent debris and other contaminants from entering the cookware.atribut:
- UNSPSC: 48101809
- Body Material: Aluminium
- Capacity (qt): 32
- Diameter (inch): 13
- Gauge (mm): 4.1
- Handle Type: Welded
- Lid Included: No
- NSF-certified: Yes
- Overall Height (inch): 15-1/2
- Product Type: Stock Pot
- Non Brand Manual Ball ValveDeskripsi:These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
- CRESTWARE Measuring Cup & SpoonDeskripsi:Measuring cup sets contain different sizes of measuring cups to cover a broad range of recipes and common measurements.atribut:
- UNSPSC: 48101804
- Color: Gray
- NSF-certified: Yes
- TABLECRAFT PRODUCTS COMPANY Cutting Board with Rack (Talenan)Deskripsi:Cutting board sets are color-coded to prevent cross-contamination, dedicating each board to a specific food type, such as vegetables, poultry, and seafood.atribut:
- UNSPSC: 53141630
- Features: Flexible
- Material: Polypropylene
- NSF-certified: Yes
- RUBBERMAID COMMERCIAL PRODUCTS Measuring Cup (Gelas Takar)Deskripsi:Plastic measuring cups provide the correct amount of an ingredient in a recipe. They are durable, cost-effective, and lightweight. Unlike metal measuring cups, plastic cups can become stained from certain foods and can melt if exposed to higher temperatures.atribut:
- UNSPSC: 48101804
- Color: Clear
- Dry/Liquid: Dry; Liquid
- Material: Polycarbonate
- Maximum Temperature Resistance (°F): 212
- NSF-certified: Yes
- Overall Length (inch): 14
- Overall Width (inch): 14
- Product Type: Measuring Cup
- WATTS Drain Air Vents & ValvesDeskripsi:Drain air vents and valves let air enter drain, waste, and vent (DWV) systems to equalize and regulate pressure when water drains out of the system. Also called plumbing vents, they prevent contamination of potable water lines from waste water discharged by garbage disposals and allow water to flow freely through drainage systems.atribut:
- UNSPSC: 40141727
- Color: Black
- Connection Type: Slip
- Material: Bronze, Neoprene, Stainless Steel
- Product Type: Backwater Valve
- Shape: Round
- MAGIC Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141622
- Application - Valves: Backwater; Sanitary
- Body Material - Valves: PVC
- Connection Type: Slip x Slip
- Cracking Pressure: 0.5
- Flow - Valves (gpm): 100
- Flow Design: Single
- Full Flow - Valves: Yes
- Item - Check Valves: Check Valve
- Length (inch): 4
- Manufacturer Part Number: B-0823-20C
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 150 @72°F
- Maximum Temperature - Valves (°F): 120
- Mechanism and Body Design: Inline Silent
- Minimum Valve Temperature (°F): 35
- Mounting Orientation: Horizontal; Vertical
- Overall Height (inch): 10-13/64
- Pipe or Tube Size (inch): 2
- Seal Material: Buna-N
- Seat Material: PVC
- Spring Material: 316 Stainless Steel
- Standards: ASTM B62
- Valve Body Material: PVC
- Width (inch): 4
- Atrix Vacuum BagsDeskripsi:Critical-area vacuum bags fit compatible critical-area vacuums to collect materials picked up during vacuuming.atribut:
- UNSPSC: 47121607
- Bag Filtration Type: HEPA
- Bag Material: Cloth
- Bag Pickup Type: Dry
- Bag Reusability: Non-Reusable
- Filter Efficiency at 0.3 microns: 99.97%
- Fits Vacuum Brand: Atrix
- Fits Vacuum Models: BP50-G; VACBP36V-GR and VACBP36V
- For Vacuum Type: Backpack Vacuum
- Height (inch): 1/4
- Length (inch): 12
- Ply Count: 3
- Width/Diameter (inch): 7 1/2
- CRESTWARE Fry Pan & Wok Set (Set Wajan Masak)Deskripsi:Uncoated frying pans require either high heat or cooking oil to prevent ingredients from sticking to the surface. Since they do not have a coating, these pans are better suited for high-heat applications and metal utensils than non-stick pans.atribut:
- UNSPSC: 52151802
- Body Material: Aluminium
- Dishwasher Safe: No
- Handle Material: Aluminium
- Handle Type: Riveted
- Oven Safe: No
- CRESTWARE Saute & Braising Panatribut:
- UNSPSC: 48101809
- Body Material: Stainless Steel
- Bottom Material: Aluminium
- Capacity (qt): 5
- Compatible Pot Capacity [NEW] (qt): 5
- Diameter (inch): 10-1/8
- Dishwasher Safe: No
- Gauge (mm): 1.5
- Lid Included: Yes
- Material: Stainless Steel
- NSF-certified: No
- Oven Safe: No
- Overall Height (inch): 4-1/8
- Product Type: Stock Pot
- Sub Brand: Stainless Steel Saute Pan
- CONGRESS Variable-Pitch V-Belt PulleyDeskripsi:Fixed-bore die-cast variable-pitch V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.atribut:
- UNSPSC: 31171804
- For Belt Section: 3L4L5LAB
- For V-Belt Type: Classical
- Includes: Set Screw
- Material: Zinc
- Material Fabrication: Cast
- Material Grade: Zamak 3
- Minimum Face Width (inch): 0.469
- Number of Grooves: 1
- Pulley Construction: Plain
- Set Screw Size (inch): 5/16
- ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- 3M Foil TapeDeskripsi:This aluminum-backed foil tape is reinforced with glass cloth. Glass cloth is strong and flexible with abrasion- and heat-resistant properties. This tape conforms well to uneven surfaces and curves and is suitable for bundling items that may be exposed to movement or vibration. It is useful in aerospace and automotive industries for protecting and insulating high-temperature equipment such as fuel lines.atribut:
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Brand: 3M
- Tape Color: Silver
- Tape Type: Foil Tape
- CHICAGO METALLIC Baking & Sheet Pan (Loyang)Deskripsi:Sheet pans cook various foods, such as cookies, one-pan meals, vegetables, and meat.atribut:
- UNSPSC: 52151905
- Dishwasher Safe: No
- Material: Aluminium
- NSF-certified: No
- Pan Style: Sheet Pan
- Perforation: Solid
- SPEARS Backwater Valvesatribut:
- UNSPSC: 40141613
- Body Material: PVC
- Connection Type: Socket
- Maximum Fluid Temperature (°F): 120
- Stem Material: PVC
- Non Brand Parking CurbDeskripsi:Parking curbs attach to pavement on parking lots and parking garages to stop vehicles from hitting obstacles. They also provide a physical barrier between walkways and rights of way to protect pedestrians from vehicle traffic.atribut:
- Height (inch): 4
- Product Type: Parking Stop
- GENERAL TOOLS Digital Psychrometer & Humidity MeterDeskripsi:These dew point and wet-bulb humidity meters have an onboard probe that’s part of the body of the meter itself. They measure ambient temperature, relative humidity, and calculate dew point and wet bulb readings on an LCD display.atribut:
- UNSPSC: 41112303
- Brand: GENERAL
- Data Logging: No
- Datalogging: Without Data Logging
- Humidity Resolution: 0.1 %
- IP/NEMA Rating: Not Rated
- Includes Batteries: Yes
- Includes Case: No
- Probe Design: Compact
- Sensor Type: Capacitance
- Temperature Resolution (°): 0.1
- With Calibration Cert.: No
Daftar Harga distributor panci Terbaru November 2026
| CRESTWARE Sauce Pan (Panci) | Rp459.900 |
| CRESTWARE Stock Pot (Panci) | Rp219.900 |
| VOLLRATH Stock Pot (Panci) | Rp5.099.900 |
| Non Brand Manual Ball Valve | Rp93.900 |
| CRESTWARE Measuring Cup & Spoon | Rp98.900 |
| TABLECRAFT PRODUCTS COMPANY Cutting Board with Rack (Talenan) | Rp739.900 |
| RUBBERMAID COMMERCIAL PRODUCTS Measuring Cup (Gelas Takar) | Rp98.900 |
| WATTS Drain Air Vents & Valves | Rp949.900 |
| MAGIC Check Valves | Rp1.299.900 |
| Atrix Vacuum Bags | Rp1.299.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/5dP109647193-6.jpg)
/b0P109655396-5.jpg)
/dpP109655493-2.jpg)


/rqP109600998-2.jpg)
/9dP109636337-2.jpg)

%20Lurus/MAGIC%20Check%20Valves/0dP109402013-1.jpg)

/mlP109613813-5.jpg)


/ghP109539593-54.jpg)


/e6P109592510-8.jpg)
/SPEARS%20Backwater%20Valves/cnP109398455-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Non%20Brand%20Parking%20Curb/oqP109991890-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)